Beli Heavy Duty Pallet Racks di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Safeway Pallet Plastik Heavy Duty
    Mulai

    Rp1.799.900

    Safeway Pallet Plastik Heavy Duty
    atribut:
    • Dynamic Load (kg): 2000
    • Type: Grille Deck Surface Reversible
    • Material: HDPE
    • Height (mm): 150
    • Length (mm): 1200
    • Static Load (kg) : 6000
  2. GCP Pallet Plastik Medium Duty Pallet
    Mulai

    Rp709.900

    GCP Pallet Plastik Medium Duty Pallet
    Deskripsi:
    Aplikasi Digunakan Pallet CP 126 AS- Cocok untuk sistem Rack ASRS & Drive - In Rack- Cocok untuk Industri Makanan & Minuman, Gudang Industri, Industri Petrokimia, dll- Asumsi untuk beban palet adalah beban seragam
    atribut:
    • Handling For : Forklift, Handpallet, Stacker
  3. Dalton Medium Heavy Duty Pallet Mesh
    Mulai

    Rp1.599.900

    Dalton Medium Heavy Duty Pallet Mesh
    Deskripsi:
    - Other sizes, capacities and features available on request.- Bright zinc mesh panels and hot dip galvanised base as standard, epoxy coating available as an option.- Option available include dividers, shelves and security lids.
    atribut:
    • Stackability (Layers): 4
    • Pitch (mm): 50
    • External Diameter of Bearing Fixing Discs: 100/44
    • Wire Diameter (mm): 5.6
  4. SHUTER Heavy Duty Workbenches
    Mulai

    Rp11.999.900

    SHUTER Heavy Duty Workbenches
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  5. GCP Pallet Plastik Light Duty Pallet
    Mulai

    Rp409.900

    GCP Pallet Plastik Light Duty Pallet
    atribut:
    • Dimensions (mm) : 1100x1100x120
    • Handling For : Forklift, Handpallet, Stacker
    • Static Load (kg) : 3000
  6. Matlock 4-Shelf Heavy Duty Rack
    Mulai

    Rp6.999.900

    Matlock 4-Shelf Heavy Duty Rack
    Deskripsi:
    Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes only
    atribut:
    • Depth (mm): 430
    • Type: Heavy Duty Racking
    • Width (mm): 1040
    • Number of Shelves: 4
    • Shelf Capacity (kg): 455
    • Height (mm): 1830
    • Color: Grey
    • Product Number: GRFLEX-361872
    • Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
  7. Kitarack Rhomboid Heavy Duty Rack
    Mulai

    Rp1.299.900

    Kitarack Rhomboid Heavy Duty Rack
    atribut:
    • Material: Steel
  8. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  9. AYORACK Rak Gudang Heavy Duty AI10-Series
    Mulai

    Rp3.899.900

    AYORACK Rak Gudang Heavy Duty AI10-Series
    atribut:
    • Load Capacity (kg/layer): 1000
    • Assembled Dimensions (cm): 300 x 80 x 250
    • Material: Steel
    • Finishing: Cat + Powder Coating
  10. Kozure Heavy Duty Rack (Rak Susun Besi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.899.900

    Kozure Heavy Duty Rack (Rak Susun Besi)
    Deskripsi:
    Rak arsip Kozure terbuat dari material plat besi yang kuat sehingga dapat menahan beban dengan baik dimana rak arsip ini dapat menahan beban hingga 1200 Kg (1,2 ton). Rak arsip merk Kozure dapat menjadi pilihan tepat bagi Anda yang membutuhkan alternatif tempat penyimpanan dokumen atau arsip-arsip di kantor-kantor Anda sehingga dokumen-dokumen di kantor Anda dapat tertata secara rapi dan terorganisir dengan baik.Rak arsip merupakan satu dari sekian macam furniture kantor yang berfungsi sebagai tempat untuk menaruh file-file atau arsip-arsip kantor dengan penyusunan dokumen secara lateral. Tidak sepeti lemari arsip atau filling cabinet yang memiliki daun pintu dan serba tertutup, rak arsip tidak memiliki daun pintu dan penutup sisi dimana isi dari rak-rak dapat diakses secara langsung baik dari depan ataupun belakang. Untuk menaruh dokumen pada rak arsip maka dokumen-dokumen tersebut terlebih dahulu dimasukkan kedalam kotak arsip (odner). Selanjutnya odner yang sudah diisi dokumen-dokumen tersebut diletakkan pada rak arsip dan punggung dari kotak arsip dapat kita beri label sesuai dengan nama jenis dokumen yang kita simpan di dalamnya.
    atribut:
    • Pole color: Blue
    • Coating Process: Powder Coating
    • Plat Thickness (mm): 0.7
    • Color: Orange
  11. Kitarack Frame Rack
    Mulai

    Rp1.299.900

    Kitarack Frame Rack
    Deskripsi:
    Frame Rak Gudang KITARACK RS Series HEAVY DUTY
  12. AYORACK Rak Gudang Light Duty AL2-Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    AYORACK Rak Gudang Light Duty AL2-Series
    Deskripsi:
    Rak Gudang Serbaguna AYORACK dirancang dengan material berkualitas untuk pemakaian kokoh dan jangka waktu lama. Cocok untuk keperluan rumah tangga, perkantoran, display, gudang dan bisnis Anda.Pemasangan rak dapat dilakukan mandiri dengan mudah dan cepat. Rak dapat dibongkar pasang dan jarak antar ambalan dapat disesuaikan untuk ukuran keperluan Anda. Kaki rak sudah dilengkapi dengan lapisan ekstra agar rak berdiri lebih stabil dan tidak menggores permukaan lantai.Warna netral abu-abu - dapat digunakan untuk keperluan rumahan / kantor / gudang anda. Visual lebih menyegarkan
    atribut:
    • Material: Steel
    • Load Capacity (kg/layer): 200
    • Finishing: Cat + Powder Coating
  13. AYORACK Rak Gudang Medium Duty AM5-Series
    Mulai

    Rp2.999.900

    AYORACK Rak Gudang Medium Duty AM5-Series
    Deskripsi:
    AYORACK Multipurpose Warehouse Shelves are designed with quality materials for sturdy and long-term use. Suitable for household, office, display, warehouse and business needs.Installing the shelves can be done easily and quickly by yourself. The shelves can be dismantled and the distance between the shelves can be adjusted to suit your needs. The shelf legs are equipped with extra layers so that the shelf stands more stable and does not scratch the floor surface.
    atribut:
    • Material: Steel
    • Load Capacity (kg/layer): 500
  14. Sumo Tangga Dorong Gudang Beroda Platform Seri NST
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.999.900

    Sumo Tangga Dorong Gudang Beroda Platform Seri NST
    Deskripsi:
    - 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kg
    atribut:
    • Finishing: Bright Red Epoxy Powder Coating
    • Maximum Loading Capacity (kg): 150
    • Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
  15. Superform Tangga Dorong Gudang Beroda Platform Tipe Sumo
    Mulai

    Rp7.499.900

    Superform Tangga Dorong Gudang Beroda Platform Tipe Sumo
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
  16. KRISBOW Rak Baja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  17. KRISBOW Rak Baja
    Mulai

    Rp4.499.900

  18. RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    Mulai

    Rp6.599.900

    RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  19. HILTI Stud Anchor
    Mulai

    Rp879.900

    HILTI Stud Anchor
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
Daftar Harga Heavy Duty Pallet Racks Terbaru April 2026
Safeway Pallet Plastik Heavy DutyRp1.799.900
GCP Pallet Plastik Medium Duty PalletRp709.900
Dalton Medium Heavy Duty Pallet MeshRp1.599.900
SHUTER Heavy Duty WorkbenchesRp11.999.900
GCP Pallet Plastik Light Duty PalletRp409.900
Matlock 4-Shelf Heavy Duty RackRp6.999.900
Kitarack Rhomboid Heavy Duty RackRp1.299.900
Mitsubishi Hand PalletRp5.699.900
AYORACK Rak Gudang Heavy Duty AI10-SeriesRp3.899.900
Kozure Heavy Duty Rack (Rak Susun Besi)Rp2.899.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)